DESCRIPTION

  • Brass construction
  • Chrome
  • Regulates water flow at showerhead
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Brass Volume Control Valve

LIN102502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves

Starting at
$14.17
EACH
  • QUANTITY