Trip Lever in White

You last purchased this on
 
Lincoln Products®

Briggs® Trip Lever in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Briggs® Trip Lever in White

  • Fast #
  • Part #LIN100955
  • Item #1686177
  • Manufacturer Part #100955
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic nut
  • Chrome
  • Briggs® style
  • Carded
  • Requires Certification

Specifications

Collection:
Briggs®
Color Finish Category:
Whites
Color Finish Name:
White
Handle Type:
Trip Lever
MA Approved -:
No
WaterSense Labeled:
No