DESCRIPTION

Lincoln Products® Bulk Brass Faucet Nut

LIN263830

Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Diameter
1/2 in
End Connection 1
Threaded
Inside Diameter
1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY