DESCRIPTION

  • Cam Assembly
  • Cam assembly for knob handle faucets
  • For all single acrylic handle faucets
  • Slotted Shape

Delta Faucet Cam Assembly

DRP188

Length:

5 in

SPECIFICATIONS

ADA Compliant
No
Height
1-3/32 in
Length
5 in
WaterSense Labeled
No

Starting at
$6.93
EACH
  • QUANTITY