DESCRIPTION

  • Cartridge assembly for MultiChoice® universal pressure balance 13/14 Series tub/showers (after March 2006)
  • For use with MultiChoice Universal valve body and 13 Series or 14 Series trim
  • Pressure Balance Cartridge
  • Single-function pressure balance temperature

Delta Faucet Cartridge Assembly For 1300 & 1400 Series

DRP46074

Cartridge Type:

Pressure Balance

SPECIFICATIONS

Cartridge Type
Pressure Balance
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2-3/8 in
Installation Type
Wall Mount
Length
8-3/8 in
Number of Handles
Single Handle

Starting at
$71.56
EACH
  • QUANTITY