DESCRIPTION

  • Posi-Temp
  • Replaces Moen® 1222
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Cartridge For Moen 1222

LIN102314

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Moen®
Cartridge Type
Posi-Temp Replacement Cartridge
Color Finish
Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
4-1/8 in
Material
Metal
Number of Handles
Single Handle

Starting at
$30.75
EACH
  • QUANTITY