Nut Chateau® 4945, 4945BC, 8922 and 8924 Widespread Lavatory Faucets
Yorkshire Nut Chateau® 4945, 4945BC, 8922 and 8924 Widespread Lavatory Faucets
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 5400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cartridge puller
- Deluxe tool for the easy removal of all MOEN® faucet and tub/shower cartridges
- Genuine MOEN® repair part
- Carded
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Chateau® 4945, 4945BC, 8922 and 8924 Widespread Lavatory Faucets
- Collection:
- Yorkshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Cartridge
- UL Listed:
- No
- Weight:
- 0.48 lb