DESCRIPTION

  • Connects directly to T&S flexible stainless steel hose or handle assembly
  • EPA Act 2005 Compliant
  • Mfr# S74-291
  • New spray pattern
  • Pfister® cartridge for single control- 08 Series

Pfister Cartridge

PS74291

Cartridge Type:

Pressure Balance

SPECIFICATIONS

Cartridge Type
Pressure Balance
Color Finish
Chrome
Color Finish Category
Chromes
Material
Stainless Steel

Starting at
$30.43
EACH
  • QUANTITY

DOCUMENTS