DESCRIPTION

  • Cartridge puller
  • For Moen® and other cartridges
  • One end easily removes Moen® brass or plastic cartridges, the other end is used to remove the sleeve assembly from the valve

Lincoln Products® Cartridges

LIN107780

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Replacement
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle

Starting at
$21.61
EACH
  • QUANTITY