DESCRIPTION

  • Can be used with VB8 and JV8 valve bodies
  • Ceramic disc cartridge for tub/shower
  • Mfr# 974 042

Pfister Cartridges

P974042

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Pressure Balance
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.71
EACH
  • QUANTITY