DESCRIPTION

  • Broach count: 18
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Ceramic H960104-191 Stem

LIN101637

Material:

SPECIFICATIONS

Brand Model Compatibility
Jado H960104-191 Faucets
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Ceramic

Starting at
$35.61
EACH
  • QUANTITY