DESCRIPTION

  • Broach count: 16

Lincoln Products® Ceramic Santec P0458 ST

LIN101645

Material:

Ceramic

SPECIFICATIONS

Brand Model Compatibility
Newport Brass Faucets
Lead Law Compliant
Yes
Length
2-7/8 in
Material
Ceramic

Starting at
$26.37
EACH
  • QUANTITY