DESCRIPTION

  • Broach count: 22
  • Cold
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Ceramic Stem

LIN101691

Type:

SPECIFICATIONS

Brand Model Compatibility
Speakman®
Cartridge Type
Ceramic
Lead Law Compliant
Yes
Length
2-3/8 in
Material
Ceramic
Type
Cold

Starting at
$30.97
EACH
  • QUANTITY

DOCUMENTS