Cold Stem Moen Boutique and Chateau Widespread Roman Tubs

You last purchased this on
 
Lincoln Products®

Chateau® Cold Stem Moen Boutique and Chateau Widespread Roman Tubs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Chateau® Cold Stem Moen Boutique and Chateau Widespread Roman Tubs

  • Fast #
  • Part #LIN100470
  • Item #4106362
  • Manufacturer Part #100470
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compression stem
  • Cold
  • American Standard
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Moen
Collection:
Chateau®
Faucet Part Type:
Stem
Height:
1-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
No
Material:
Brass
Stem Type:
Cold
WaterSense Labeled:
No