DESCRIPTION

  • Clear knob handle kit
  • For bidet, kitchen and widespread lavatory applications
  • Hot/cold indicator(s)
  • Sold in pairs

Delta Faucet Clear Know Handle Two Handle

DH41

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Length
7 in
Number of Handles
Two Handle

Starting at
$16.45
EACH
  • QUANTITY