Flapper for K84995 in Red
Flapper for K84995 in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes chain float
- Carded
- Generic
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K84995
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No