DESCRIPTION

  • Carded
  • Fits most new style toilet seats
  • Plastic nuts and bolts

Lincoln Products® Closet Seat Hinge Bolt Set

LIN101036

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.36
EACH
  • QUANTITY