1- 3/4 in. Cock Hole Cover Chrome Contractor 5-Pack
1- 3/4 in. Cock Hole Cover Chrome Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a cover for un-used sink holes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- WaterSense Labeled:
- No