DESCRIPTION

  • Broach count: 20
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Cold Altmans Sears Urinal Ceramic Stem

LIN101682

Material:

SPECIFICATIONS

Brand Model Compatibility
Altmans® Sears Urinal Faucets
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Ceramic
Type
Cold

Starting at
$19.44
EACH
  • QUANTITY