DESCRIPTION

  • Carded
  • Genuine Pfister® part

Pfister Margaux® Cold Index Button

P941320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.41
EACH
  • QUANTITY