DESCRIPTION

  • Backed by T&S reliability built in
  • Cold
  • Removable insert for compression cartridge
  • Used with compression cartridges

T&S Brass Cold Insert

T00078920

Cartridge Type:

Diverter

SPECIFICATIONS

Cartridge Type
Diverter
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$10.7
EACH
  • QUANTITY

DOCUMENTS