DESCRIPTION

  • Broach count: 19
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Cold Kohler Stem

LIN101693

Material:

SPECIFICATIONS

Brand Model Compatibility
Kohler® valvet
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Length
2-5/8 in
Material
Ceramic
Number of Handles
Single Handle

Starting at
$23.82
EACH
  • QUANTITY