DESCRIPTION

  • Compression seats
  • For Pfister
  • For tub and shower
  • Pack of 24

Lincoln Products® Compression Seats

LIN131197

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.71
EACH
  • QUANTITY