DESCRIPTION

  • Compression stem

Lincoln Products® Crane Stem

LIN100461

Type:

Cold

SPECIFICATIONS

Brand Model Compatibility
Crane
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Lead Law Compliant
Yes
Length
2-5/16 in
Type
Cold

Starting at
$16.14
EACH
  • QUANTITY