DESCRIPTION

  • Neoprene
  • Universal fit
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Dispenser Splash Guard

LIN100323

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
Trim Only
No
WaterSense Labeled
No

Starting at
$2.7
EACH
  • QUANTITY