DESCRIPTION

  • Slip on to 1/2" CWT

Delta Faucet Diverter Bath Spout

DRP5834

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
End Connection 1
CWT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Length
5-1/2 in
Material
Metal
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$36.79
EACH
  • QUANTITY