DESCRIPTION

  • Color/Finish: Polished Chrome
  • Fits new style pop-up drain assembly
  • Mfg# S72-691A
  • Pfister® plastic plunger

Lincoln Products® Pfister® Drain Stopper

LIN132918

Color Finish

 

SPECIFICATIONS

Collection
Pfister®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.79
EACH
  • QUANTITY