DESCRIPTION

  • Includes spud flange, coupling, friction ring and slip joint gasket
  • Model: F-5-AW
  • Royal®

Sloan Valve Royal® F5A 3/4 Spud Coupling Assembly

S0306125

Color Finish

 

SPECIFICATIONS

Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
Length
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.39
EACH
  • QUANTITY