Faucet To Hose Adapter Dual Thread Chrome

Part #LIN103019  |  Item #4121152  |  Manufacturer Part #103019

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual thread adapter
  • Connects hose to faucet
  • Features a 15/16" - 27 male thread
  • Features 55/64" - 27 female thread

Lead Law Compliant

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Adapter

Lead Law Compliant: Yes

Length: 2-22/25 in

MA Approved: No

Trim Only: No

WaterSense Labeled: No