DESCRIPTION

  • Connects hose to faucet
  • Dual thread adapter
  • Features 55/64" - 27 female thread
  • Features a 15/16" - 27 male thread
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Faucet To Hose Adapter Dual Thread

LIN103019

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$5.74
EACH
  • QUANTITY