DESCRIPTION

  • Price Pfister genuine part

Pfister Faucet Valve Seat

P970510

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister Kitchen Faucets
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$0.81
EACH
  • QUANTITY

DOCUMENTS