DESCRIPTION

  • Size: 55/64"-27
  • Standard female aerator

Lincoln Products® Female Aerator

LIN103145

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
55/64 in
Fitting Sizes
55/64 in
Flow Rate
1.8 gpm
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
$2.8
EACH
  • QUANTITY