DESCRIPTION

  • Fisher 84085
  • Includes nut and washer

Fisher Fisher 6240-2100 1 x 2 with Socket

F62402100

Material:

Brass

SPECIFICATIONS

End Connection 1
NPS
Fitting Size 1
1 in
Length
2 in
Material
Brass

Starting at
$23.04
EACH
  • QUANTITY