DESCRIPTION

  • Fits most brands of pop-up lavatory drains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Fit All Pop Up Plunger

LIN102937

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal, Plastic

Starting at
$5.37
EACH
  • QUANTITY