DESCRIPTION

  • Fit-all flange
  • Includes plastic nipple
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Fit All Shower Flange

LIN102222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$13.33
EACH
  • QUANTITY