Fit All Shower Flange Polished Chrome

You last purchased this on
 
Lincoln Products®

Fit All Shower Flange Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Fit All Shower Flange Polished Chrome

  • Fast #
  • Part #LIN102222
  • Item #1923517
  • Manufacturer Part #102222
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes plastic nipple
  • Fit-all flange
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
WaterSense Labeled:
No