Fits all Adjustable Tub Spout with Diverter Polished Chrome
Fits all Adjustable Tub Spout with Diverter Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slips on to 1/2" copper
- Fits all diverter spouts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Spout Type:
- Diverter Tub
- WaterSense Labeled:
- No