DESCRIPTION

  • Fits all diverter spouts
  • Slips on to 1/2" copper

Lincoln Products® Fitall Adjustable Diverter Spout

LIN102485

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Sizes
3/4 in
Spout Type
Diverter Tub
WaterSense Labeled
No

Starting at
$20.25
EACH
  • QUANTITY