Fits all Large Lucite Handles Hot & Cold
Fits all Large Lucite Handles Hot & Cold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal 3 point adapter
- Pair
- Deluxe Lucite handles
- Hot and cold
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No