Fits all Urinal Screen with Deodorizer White
Fits all Urinal Screen with Deodorizer White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean fragrance
- Better order control
- Helps fight clogging of drain
- Carded
- Large size fits most urinals
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 7-22/25 in
- MA Approved -:
- No
- Product Type:
- URN Screen
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in