DESCRIPTION

  • Includes flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 6" shower arm riser

Lincoln Products Flange Shower Arm Riser and Flange

LIN102590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
GSA Approved
No
IAPMO Listed
Yes
Length
6 in
NSF Certified
No
WaterSense Labeled
No

Starting at
$16.09
EACH
  • QUANTITY