DESCRIPTION

  • Carded
  • Chrome plated plastic
  • Lever is 45° angle

Lincoln Products® Flush Lever American Standard 45 Degree

LIN100950

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
American Standard® style
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.72
EACH
  • QUANTITY