DESCRIPTION

  • Carded
  • Generic

Lincoln Products® Flush Lever

LIN100809

Brand Model Compatibility:

Lincoln Toto™ Toilets THU068CP Flush

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Lincoln Toto™ Toilets THU068CP Flush
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$23.88
EACH
  • QUANTITY

DOCUMENTS