DESCRIPTION

  • Adjustable tailpiece
  • Color/Finish: Chrome

Sloan Valve H551A 5-1/16 Tail Assembly

S0308807

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Length
5-1/16 in
WaterSense Labeled
No

Starting at
$30.52
EACH
  • QUANTITY