DESCRIPTION

  • Extension kit for 1" handles

Moen ClearFlo™ Handle Extension Single Handle

M10399

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen® Legend® and Chateau®
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Length
1-5/32 in
Material
Brass
Number of Handles
Single Handle

Starting at
$32.94
EACH
  • QUANTITY