DESCRIPTION

  • Lead Law Compliant
  • Push Button Bubbler for drinking fountains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Heavy Duty Drinking Fountain

LIN063304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
FIP
Faucet Connection
FIP
Faucet Connection Size
3/4 in
Fitting Size 1
3/4 in
Lead Law Compliant
Yes

Starting at
$112.7
EACH
  • QUANTITY