Heavy Duty Spray Head and 4 Foot Hose in Black and Chrome

You last purchased this on
 
Lincoln Products®

Heavy Duty Spray Head and 4 Foot Hose in Black and Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Heavy Duty Spray Head and 4 Foot Hose in Black and Chrome

  • Fast #
  • Part #LIN100305
  • Item #1226870
  • Manufacturer Part #100305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray head with 48" hose and universal adapter
  • Includes a 48" nylon reinforced hose and adapter for old style faucets
  • Black with Polished Chrome ring
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Black Chrome
Faucet Part Type:
Spray Assembly
Length:
48 in
Material:
Brass, Stainless Steel
WaterSense Labeled:
No