DESCRIPTION

  • Chrome
  • Fisher 2914
  • Length: 36"
  • Stainless steel

Fisher Chateau® Hose

F2914

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.02
EACH
  • QUANTITY