DESCRIPTION

  • Broach count: 19

Lincoln Products® Hot Ceramic Stem

LIN101643

Length:

2-5/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-5/8 in
Material
Ceramic

Starting at
$23.82
EACH
  • QUANTITY

DOCUMENTS