Hot and Cold Stem

You last purchased this on
 
Lincoln Products®

Phoenix® Hot and Cold Stem

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Phoenix® Hot and Cold Stem

  • Fast #
  • Part #LIN100463
  • Item #4119930
  • Manufacturer Part #100463
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Phoenix®
Faucet Part Type:
Stem
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
MA Approved -:
No
Material:
Brass
Stem Type:
Hot and Cold
WaterSense Labeled:
No